JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Seal Tape, 1In.x25 ft., 9/16 In.

DORTITE| Zoro #: G1382132| Mfr #: 9825

$47.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1382132 Mfr #: 9825
Performance Temp.: 200 Degrees FWidth: 1"
Item: Seal TapeShape: Continuous Roll
Green Environmental Attribute: RoHS CompliantThickness: 9/16"
Length: 25 ft.Country of Origin (subject to change): United States

Product Description

Protect and insulate your home or business from outdoor elements with this 9/16" seal tape from Dortite. The dimensions are 1" wide by 25 ft. long. This seal tape also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.