Seal Tape, 1In.x50 ft., 1/8 In.

DORTITE| Zoro #: G0948516| Mfr #: 2850

$57.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0948516 Mfr #: 2850
Shape: Continuous RollGreen Environmental Attribute: RoHS Compliant
Item: Seal TapePerformance Temp.: 200 Degrees F
Width: 1"Thickness: 1/8"
Length: 50 ft.Country of Origin (subject to change): United States

Product Description

Protect and insulate your home or business from outdoor elements with this 1/8" seal tape from Dortite. The dimensions are 1" wide by 50 ft. long. This seal tape also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.