20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Seal Tape, 3/4In.x50 ft., 1/4 In.

DORTITE| Zoro #: G2189582| Mfr #: 4650

$44.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189582 Mfr #: 4650
Shape: Continuous RollLength: 50 ft.
Green Environmental Attribute: RoHS CompliantThickness: 1/4"
Item: Seal TapePerformance Temp.: 200 Degrees F
Width: 3/4"Country of Origin (subject to change): United States

Product Description

Seal Tape, Shape Continuous Roll, Width 3/4 In., Length 50 ft., Thickness 1/4 In., Performance Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.