Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Apex Air Pencil Grinder, General, 60,000 rpm

  • Zoro #: G4609701
  • Mfr #: 10R0401-18
$531.53
  • Average CFM @ 15 Second Run Time: 2.3
  • Grinder Type: In-Line
  • Item: Air Pencil Grinder
See full product details
This item ships free.

Dotco #10R0401-18 Specifications

  • Zoro #: G4609701
  • Mfr #: 10R0401-18
Average CFM @ 15 Second Run Time: 2.3 Grinder Type: In-Line
Item: Air Pencil Grinder Variable Speed: Yes
Overall Length: 5 4/5 in Duty: Industrial
Exhaust Type: Rear Collet: 1/8"
Air Inlet: 1/4 in NPT Tool Weight: 0.2 lb
Required Pressure: 90 psi Includes: (2) Wrenches, 1 ft Overhose, Collet, Collet Guard
Bearings: Shielded CFM @ Full Load: 0.9
Free Speed: 60,000 RPM Hose Length: 60 in
Throttle: Roll Min. Hose Size: 3/16 in
HP: 0.1 hp Housing Material: Aluminum
Whip Hose I.D.: 3/16 in Collet Capacity: 1/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Pencil Grinder, General, Free Speed 60,000 RPM, Average CFM @ 15 Second Run Time 2.3, 0.9 CFM @ Full Load, 0.1 hp HP, Rear Exhaust Type, Twist Throttle, Variable Speed Yes, Min. Hose Size 3/16 in, Whip Hose I.D. 3/16 in, Hose Length 60 in, Air Inlet 1/4 in NPT, Overall Length 5 4/5 in, Collet Capacity 1/8 in, Required Pressure 90 psi, Shielded Bearings, Aluminum Housing Material, Tool Weight 0.2 lb, Includes (2) Wrenches, 1 ft Overhose, Collet, Collet Guard

Reviews of Dotco #10R0401-18