Dottie
3-1/2 in, Threaded, Thermoplastic, Gray
Mfr # PB350
Zoro # G607168124
product price: $22.67
/pk 10, $2.27/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 3-1/2 in
- Connection Type Threaded
- Material Thermoplastic
- Color Gray
- Type Plastic Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Dottie
- MFR # PB350
- Zoro # G607168124
- UPC # 781002101406
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3-1/2 in |
Details
Connection Type | Threaded |
Material | Thermoplastic |
Color | Gray |
Type | Plastic Bushing |
Style - Connector | Rigid Conduit |
For Use With | Threaded Rigid & IMC Conduit |
Application | Protects Wires Coming Through Conduit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-6-1/4-R)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- COMMSCOPE COMMSCOPE L4TNF-PSA FEMALE POSITIVE STOP CONNECTOR (L4TNF-PSA)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- DOTTIE 2 in x 1 in, Steel, Pre-Galvanized, Red (RW63)
- DOTTIE 1-1/4 in, Threadless, Steel, Zinc Plated (NT125I)
- DOTTIE EMT 3/4 in, Snap-On, White (EMTB75)
- DOTTIE EMT Threaded, Steel, Zinc Plated (CF3)
- DOTTIE 3/4 in, Threaded, Aluminum (GBL75)
- DOTTIE 2 in, Threaded, Copper, Powder Coated, Gray (SLB200)
- KEEN 49303 1 to 0.75 in. EMT Reducing Washer (KE151030)
- CALBRITE IMC Locknut, 1-1/2 in, Threaded, 316 Stainless Steel, Polished, Silver (S61500LN00)