Dottie
L.H. Dottie 1'' Combo Coupling, 10PK
Mfr # CF3
Zoro # G407166610
Free Shipping & Returns
$157.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Type Combo Coupling
- Conduit Fitting Material Alloy Steel
- Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dottie
- MFR # CF3
- Zoro # G407166610
- UPC # 781002407607
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Length | 1-3/4" |
Conduit Size | 1" |
Width | 1-5/8" |
Details
Material | Steel |
Finish | Zinc Plated |
Type | Combo Coupling |
Conduit Fitting Material | Alloy Steel |
Connection | Flex To EMT |
Application | Connects Liquid Tight Conduit to EMT |
For Use With | Flex to EMT |
Standards | UL Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATM-25ID)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-38RX)
- DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- DOTTIE L.H. Dottie 1-1/2'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL150)
- DOTTIE L.H. Dottie 1/2'' No Thread Connector, 25PK (NT50)
- DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- DOTTIE L.H. Dottie 5'' Rigid Conduit Plastic Bushing, 10PK (PB500)
- DOTTIE L.H. Dottie 3'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL300)
- ABB Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- Dottie Conduit Fittings