Dottie
L.H. Dottie 2'' No Thread Coupling, 5PK
Mfr # NTC200
Zoro # G207167992
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 2 in
- Material Steel
- Finish Zinc Plated
- Application Connects Rigid/IMC Conduit to An Enclosure
- Conduit Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dottie
- MFR # NTC200
- Zoro # G207167992
- UPC # 781002667841
- Country of Origin India
- Category Conduit Fittings
Dimensions
Trade Size | 2 in |
Conduit Size | 2" |
Details
Material | Steel |
Finish | Zinc Plated |
Application | Connects Rigid/IMC Conduit to An Enclosure |
For Use With | Rigid/IMC Conduit |
Standards | UL & CSA Listed |
Conduit Fitting Material | Alloy Steel |
Connection | Threadless |
Type | No Thread Coupling |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 100A, 600V AC, Indicating (A6D100R)
- OMRON Inductive Cylinder Prox Sensor, NPN (E2E-X18MC130 2M)
- EATON Counter, 2Presets, 10-30VDC, 55kHz, 6 Digit (E5-648-C2422)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- DOTTIE L.H. Dottie 1/2'' No Thread Coupling, 25PK (NTC50)
- DOTTIE L.H. Dottie 3/8'' 90 Degree Die Cast Liquid Tight Connector, 10PK (LT9038)
- DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- DOTTIE L.H. Dottie 1/2'' Rigid Conduit Pulling Elbow, 10PK (PE1)
- CANTEX 5133823 Conduit Elbow, 90 deg Angle, 12 in Plain, PVC, Gray (UA9ADR-CTN)
- Dottie Cable Routing & Conduit