Dottie
L.H. Dottie 3'' Entrance Cap (Clamp On)
Mfr # EC300
Zoro # G107166415
Free Shipping & Returns
$153.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 3 in
- Material Copper-free aluminum
- For Use With EMT, IMC, or Rigid
- Conduit Size 3"
- Application Permits Weather Resistant Entrance for Type SE Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dottie
- MFR # EC300
- Zoro # G107166415
- UPC # 781002400400
- Country of Origin India
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Conduit Size | 3" |
Details
Material | Copper-free aluminum |
For Use With | EMT, IMC, or Rigid |
Application | Permits Weather Resistant Entrance for Type SE Cable |
Connection | Clamp On |
Insulation Type | Phenolic |
Type | Entrance Cap |
Standards | UL & CSA Listed |
Conduit Fitting Material | Die Cast Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- BLACK BOX Cat6A Keystone Jack - Unshielded, Rj45, Blue (C6AJA70-BL-R2)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200HG)
- DOTTIE L.H. Dottie 6'' Rigid Conduit Locknut, 10PK (LN600)
- DOTTIE L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK (NLT90150)
- DOTTIE L.H. Dottie 3/4'' EMT Plastic Bushing, 50PK (EMTB75)
- DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- DOTTIE L.H. Dottie 5/16'' Anti Short Bushing, 1000PK (0)
- DOTTIE L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK (LN50)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- Dottie Conduit Fittings