Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Boots, 10-1/2, D, 12 in.H, Mens, PR

  • Zoro #: G0079381
  • Mfr #: DH1592 SZ: 10.5D

$219.99

Details
  • Midsole Material: Leather
  • Size: 10-1/2
  • Max. Heat Rating: Not Specified
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Double H Boots #DH1592 SZ: 10.5D Specifications

  • Zoro #: G0079381
  • Mfr #: DH1592 SZ: 10.5D
Midsole Material: Leather Size: 10-1/2
Max. Heat Rating: Not Specified Chain Saw Cut Resistant: No
Wide Toe Cap: No Footwear Construction Type: Direct Attached
Insulated: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Gender: Men's Removable Insole: Yes
Mark II Slip Test Results- Dairy Tile Wet: 0.52 Height: 12"
Footwear Shank Type: Plastic Predominant Footwear Color: Brown
Insole System: Removable Dryz Metatarsal Guard: No
Footwear Style: Pull On Non-Marking Sole: No
Oil Resisting Sole: Yes Chemical Resisting Sole: No
Toe Type: Steel Footwear Closure Type: Pull On
Upper Boot Material: All Leather Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Conductive: No
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Manufacturers Suggested Sole Slip Rating: Not Rated
Liner Material: Leather Style Number: DH1592
Satra Slip Test Results- Dairy Tile Oily: Not Tested Non Metallic Upper: No
Item: Boots Upper Material Description: Leather
Electrical Hazard Rated: No Shank Material: Plastic
ASTM Footwear Class: F2413-11 I/75 C/75 Outsole Material: Dual Density Polyurethane
Footwear Sole Pattern: Exclusive Design Waterproof: No
Completely Non Metallic: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Heel Height: 1" or Greater Puncture Resistant Insole: No
Color: Brown Static Dissipative: No
Ninety Degree Heel: No Metatarsal System: No
Metal Chip Resisting Sole: No Mark II Slip Test Results- Dairy Tile Dry: 0.72
Footwear Width: D Country of Origin (subject to change): United States

Description

With this pair of boots from Double H Boots, you won't need to sacrifice comfort for protection. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 10-1/2 and 12\ tall."

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 10.5D