Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 10-1/2, EE, 12 in.H, Mens, PR

  • Zoro #: G0078858
  • Mfr #: DH1592 SZ: 10.5EE

$219.99

  • Footwear Sole Pattern: Exclusive Design
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Upper Material Description: Leather
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Double H Boots #DH1592 SZ: 10.5EE Specifications

  • Zoro #: G0078858
  • Mfr #: DH1592 SZ: 10.5EE
Footwear Sole Pattern: Exclusive Design Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Upper Material Description: Leather Electrical Hazard Rated: No
Metatarsal System: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Metatarsal Guard: No Footwear Style: Pull On
Style Number: DH1592 Insole System: Removable Dryz
Removable Insole: Yes Predominant Footwear Color: Brown
Heel Height: 1" or Greater Puncture Resistant Insole: No
Ninety Degree Heel: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Liner Material: Leather Footwear Shank Type: Plastic
ASTM Footwear Class: F2413-11 I/75 C/75 Item: Boots
Waterproof: No Color: Brown
Wide Toe Cap: No Upper Boot Material: All Leather
Oil Resisting Sole: Yes Static Dissipative: No
Manufacturers Suggested Sole Slip Rating: Not Rated Midsole Material: Leather
Toe Type: Steel Shank Material: Plastic
Gender: Men's Size: 10-1/2
Conductive: No Mark II Slip Test Results- Dairy Tile Wet: 0.52
Footwear Closure Type: Pull On Metal Chip Resisting Sole: No
Chain Saw Cut Resistant: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Non-Marking Sole: No
Insulated: No Footwear Construction Type: Direct Attached
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Outsole Material: Dual Density Polyurethane
Chemical Resisting Sole: No Footwear Width: EE
Max. Heat Rating: Not Rated Satra Slip Test Results- Dairy Tile Oily: Not Tested
Completely Non Metallic: No Height: 12"
Non Metallic Upper: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of boots from Double H Boots is the ideal solution for protective footwear. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 10-1/2 and 12\ tall."

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 10.5EE