Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 10, D, 12 in.H, Mens, PR

  • Zoro #: G0079488
  • Mfr #: DH1592 SZ: 10D

$227.46

  • Max. Heat Rating: Not Rated
  • Metatarsal Guard: No
  • Removable Insole: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Double H Boots #DH1592 SZ: 10D Specifications

  • Zoro #: G0079488
  • Mfr #: DH1592 SZ: 10D
Max. Heat Rating: Not Rated Metatarsal Guard: No
Removable Insole: Yes Satra Slip Test Results- Dairy Tile Wet: Not Tested
Chemical Resisting Sole: No Mark II Slip Test Results- Dairy Tile Dry: 0.72
Satra Slip Test Results- Dairy Tile Dry: Not Tested Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Closure Type: Pull On
Ninety Degree Heel: No Footwear Construction Type: Direct Attached
Liner Material: Leather Mark II Slip Test Results- Dairy Tile Wet: 0.52
Non Metallic Upper: No Footwear Sole Pattern: Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Shank Material: Plastic
Puncture Resistant Insole: No Manufacturers Suggested Sole Slip Rating: Not Rated
ASTM Footwear Class: F2413-11 I/75 C/75 Upper Material Description: Leather
Item: Boots Metatarsal System: No
Predominant Footwear Color: Brown Height: 12"
Completely Non Metallic: No Upper Boot Material: All Leather
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Waterproof: No
Metal Chip Resisting Sole: No Footwear Width: D
Chain Saw Cut Resistant: No Conductive: No
Insole System: Removable Dryz Gender: Men's
Insulated: No Footwear Style: Pull On
Style Number: DH1592 Size: 10
Oil Resisting Sole: Yes Heel Height: 1" or Greater
Footwear Shank Type: Plastic Midsole Material: Leather
Toe Type: Steel Color: Brown
Electrical Hazard Rated: No Wide Toe Cap: No
Outsole Material: Dual Density Polyurethane Static Dissipative: No
Non-Marking Sole: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Your feet will feel comfortable and protected in this pair of boots from Double H Boots. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 10 and 12\ tall."

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 10D