Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G0079171
  • Mfr #: DH1592 SZ: 10EE
$219.99
  • Toe Type: Steel
  • Ninety Degree Heel: No
  • Mark II Slip Test Results- Dairy Tile Dry: 0.72
See full product details
This item ships free.

Double H Boots #DH1592 SZ: 10EE Specifications

  • Zoro #: G0079171
  • Mfr #: DH1592 SZ: 10EE
Toe Type: Steel Ninety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Midsole Material: Leather
Size: 10 Metatarsal System: No
Insole System: Removable Dryz Height: 12 in
Wide Toe Cap: No Footwear Sole Pattern: Exclusive Design
Gender: Men's Predominant Footwear Color: Brown
Heel Height: 1 in or Greater Style Number: DH1592
Shank Material: Plastic Liner Material: Leather
Mark II Slip Test Results- Dairy Tile Wet: 0.52 Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Max. Heat Rating: Not Rated Waterproof: No
Upper Boot Material: All Leather Satra Slip Test Results- Dairy Tile Oily: Not Tested
Satra Slip Test Results- Dairy Tile Wet: Not Tested Non-Marking Sole: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Outsole Material: Dual Density Polyurethane
Upper Material Description: Leather Non Metallic Upper: No
Chemical Resisting Sole: No Item: Work Boot
Footwear Width: EE Conductive: No
Removable Insole: Yes Completely Non Metallic: No
Footwear Shank Type: Plastic Puncture Resistant Insole: No
Manufacturers Suggested Sole Slip Rating: Not Rated Chain Saw Cut Resistant: No
Footwear Style: Western Boot Oil Resisting Sole: Yes
Footwear Construction Type: Direct Attached Footwear Closure Type: Pull On
Electrical Hazard Rated: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
ASTM Footwear Class: F2413-11 I/75 C/75 Metatarsal Guard: No
Metal Chip Resisting Sole: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Color: Brown Static Dissipative: No
Insulated: No Standards: ASTM F2413-11
Safety Criteria: Flat Heel, Oil-Resistant Sole, Steel Toe Upper Color: Brown
Non-Marking Upper: No Heel Style: Flat Heel
Slip Resistant: No Series: DH1592
Heat Resistant: No Metatarsal Guard Style: None
Upper Material: Leather Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of protective boots from Double H Boots helps prevent aches and pain after a long day on your feet. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 10 and 12\ tall."

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 10EE