October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Boots, 11, D, 12 in.H, Mens, PR

  • Zoro #: G0078849
  • Mfr #: DH1592 SZ: 11D

$227.46

Details
  • Mark II Slip Test Results- Dairy Tile Dry: 0.72
  • Footwear Closure Type: Pull On
  • Manufacturers Suggested Sole Slip Rating: Not Rated
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Double H Boots #DH1592 SZ: 11D Specifications

  • Zoro #: G0078849
  • Mfr #: DH1592 SZ: 11D
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Footwear Closure Type: Pull On
Manufacturers Suggested Sole Slip Rating: Not Rated Outsole Material: Dual Density Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Height: 12"
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Upper Material Description: Leather
Midsole Material: Leather Chain Saw Cut Resistant: No
Insulated: No Conductive: No
Color: Brown Satra Slip Test Results- Dairy Tile Dry: Not Tested
Ninety Degree Heel: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Chemical Resisting Sole: No Upper Boot Material: All Leather
Footwear Construction Type: Direct Attached Heel Height: 1" or Greater
Footwear Width: D Waterproof: No
Style Number: DH1592 Size: 11
Footwear Style: Pull On Metatarsal System: No
Max. Heat Rating: Not Rated Gender: Men's
Electrical Hazard Rated: No Shank Material: Plastic
Completely Non Metallic: No Non-Marking Sole: No
Predominant Footwear Color: Brown Puncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Oil Resisting Sole: Yes
Metal Chip Resisting Sole: No ASTM Footwear Class: F2413-11 I/75 C/75
Liner Material: Leather Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Removable Insole: Yes Wide Toe Cap: No
Mark II Slip Test Results- Dairy Tile Wet: 0.52 Footwear Sole Pattern: Exclusive Design
Static Dissipative: No Insole System: Removable Dryz
Item: Boots Toe Type: Steel
Metatarsal Guard: No Non Metallic Upper: No
Footwear Shank Type: Plastic Country of Origin (subject to change): United States

Description

This pair of protective boots from Double H Boots are comfortable enough for use in construction, industrial, and other outdoor or work environments. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 11 and 12\ tall."

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 11D