Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Boots, 12, D, 12 in.H, Mens, PR

  • Zoro #: G0079180
  • Mfr #: DH1592 SZ: 12D

$227.46

Details
  • Removable Insole: Yes
  • Footwear Closure Type: Pull On
  • Ninety Degree Heel: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Double H Boots #DH1592 SZ: 12D Specifications

  • Zoro #: G0079180
  • Mfr #: DH1592 SZ: 12D
Removable Insole: Yes Footwear Closure Type: Pull On
Ninety Degree Heel: No Footwear Sole Pattern: Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Footwear Width: D
Metatarsal Guard: No Wide Toe Cap: No
ASTM Footwear Class: F2413-11 I/75 C/75 Liner Material: Leather
Mark II Slip Test Results- Dairy Tile Wet: 0.52 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Predominant Footwear Color: Brown Waterproof: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Static Dissipative: No
Footwear Style: Pull On Mark II Slip Test Results- Dairy Tile Dry: 0.72
Outsole Material: Dual Density Polyurethane Chemical Resisting Sole: No
Insulated: No Color: Brown
Gender: Men's Upper Boot Material: All Leather
Conductive: No Max. Heat Rating: Not Specified
Completely Non Metallic: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Non-Marking Sole: No Upper Material Description: Leather
Footwear Construction Type: Direct Attached Manufacturers Suggested Sole Slip Rating: Not Rated
Midsole Material: Leather Satra Slip Test Results- Dairy Tile Oily: Not Tested
Item: Boots Footwear Shank Type: Plastic
Insole System: Removable Dryz Metatarsal System: No
Size: 12 Puncture Resistant Insole: No
Metal Chip Resisting Sole: No Shank Material: Plastic
Electrical Hazard Rated: No Height: 12"
Style Number: DH1592 Non Metallic Upper: No
Oil Resisting Sole: Yes Chain Saw Cut Resistant: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Toe Type: Steel
Heel Height: 1" or Greater Country of Origin (subject to change): United States

Description

Our steel toe boots & shoes come in a selection of waterproof boots, boots with laces, athletic style shoes and more. Product specs for this Boots include the following: SIZE: 12, COLOR: Brown, GENDER: Men's

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 12D