Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 12 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G0079418
  • Mfr #: DH1592 SZ: 12EE
$219.99
  • Static Dissipative: No
  • Color: Brown
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
See full product details
This item ships free.

Double H Boots #DH1592 SZ: 12EE Specifications

  • Zoro #: G0079418
  • Mfr #: DH1592 SZ: 12EE
Static Dissipative: No Color: Brown
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Metatarsal Guard: No
Non Metallic Upper: No Footwear Shank Type: Plastic
Predominant Footwear Color: Brown Gender: Men's
Wide Toe Cap: No Style Number: DH1592
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Midsole Material: Leather
Completely Non Metallic: No Mark II Slip Test Results- Dairy Tile Dry: 0.72
Satra Slip Test Results- Dairy Tile Wet: Not Tested ASTM Footwear Class: F2413-11 I/75 C/75
Shank Material: Plastic Heel Height: 1 in or Greater
Footwear Sole Pattern: Exclusive Design Outsole Material: Dual Density Polyurethane
Size: 12 Upper Material Description: Leather
Metatarsal System: No Chemical Resisting Sole: No
Upper Boot Material: All Leather Insulated: No
Liner Material: Leather Metal Chip Resisting Sole: No
Height: 12 in Non-Marking Sole: No
Footwear Style: Western Boot Removable Insole: Yes
Puncture Resistant Insole: No Toe Type: Steel
Manufacturers Suggested Sole Slip Rating: Not Rated Oil Resisting Sole: Yes
Max. Heat Rating: Not Rated Conductive: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Chain Saw Cut Resistant: No
Insole System: Removable Dryz Item: Work Boot
Satra Slip Test Results- Dairy Tile Dry: Not Tested Electrical Hazard Rated: No
Ninety Degree Heel: No Footwear Construction Type: Direct Attached
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Waterproof: No
Footwear Closure Type: Pull On Footwear Width: EE
Mark II Slip Test Results- Dairy Tile Wet: 0.52 Standards: ASTM F2413-11
Safety Criteria: Flat Heel, Oil-Resistant Sole, Steel Toe Slip Resistant: No
Series: DH1592 Heat Resistant: No
Metatarsal Guard Style: None Upper Color: Brown
Non-Marking Upper: No Heel Style: Flat Heel
Upper Material: Leather Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of boots from Double H Boots combines comfort and protection so your feet will feel supported even in the most hazardous work environments. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 12 and 12\ tall."

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 12EE