Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Boots, 13, D, 12 in.H, Mens, PR

  • Zoro #: G0078779
  • Mfr #: DH1592 SZ: 13D

$219.99

Details
  • Size: 13
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • ASTM Footwear Class: F2413-11 I/75 C/75
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Double H Boots #DH1592 SZ: 13D Specifications

  • Zoro #: G0078779
  • Mfr #: DH1592 SZ: 13D
Size: 13 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
ASTM Footwear Class: F2413-11 I/75 C/75 Mark II Slip Test Results- Dairy Tile Dry: 0.72
Non-Marking Sole: No Shank Material: Plastic
Completely Non Metallic: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Chain Saw Cut Resistant: No Midsole Material: Leather
Insole System: Removable Dryz Static Dissipative: No
Oil Resisting Sole: Yes Conductive: No
Chemical Resisting Sole: No Insulated: No
Metatarsal Guard: No Height: 12"
Footwear Sole Pattern: Exclusive Design Manufacturers Suggested Sole Slip Rating: Not Rated
Style Number: DH1592 Outsole Material: Dual Density Polyurethane
Non Metallic Upper: No Mark II Slip Test Results- Dairy Tile Wet: 0.52
Metal Chip Resisting Sole: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Removable Insole: Yes Puncture Resistant Insole: No
Upper Material Description: Leather Footwear Shank Type: Plastic
Liner Material: Leather Gender: Men's
Predominant Footwear Color: Brown Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Wide Toe Cap: No Item: Boots
Electrical Hazard Rated: No Ninety Degree Heel: No
Metatarsal System: No Heel Height: 1" or Greater
Satra Slip Test Results- Dairy Tile Oily: Not Tested Color: Brown
Max. Heat Rating: Not Specified Satra Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Style: Pull On Waterproof: No
Footwear Construction Type: Direct Attached Upper Boot Material: All Leather
Toe Type: Steel Footwear Closure Type: Pull On
Footwear Width: D Country of Origin (subject to change): United States

Description

This protective pair of boots from Double H Boots has been engineered for durability and comfort. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 13 and 12\ tall."

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 13D