Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Boots, 13, EE, 12 in.H, Mens, PR
  • Zoro #: G0079217
  • Mfr #: DH1592 SZ: 13EE
$219.99
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Item: Work Boot
  • Toe Type: Steel
See full product details
This item ships free.

Double H Boots #DH1592 SZ: 13EE Specifications

  • Zoro #: G0079217
  • Mfr #: DH1592 SZ: 13EE
Satra Slip Test Results- Dairy Tile Dry: Not Tested Item: Work Boot
Toe Type: Steel Metatarsal Guard: No
Chain Saw Cut Resistant: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Static Dissipative: No Mark II Slip Test Results- Dairy Tile Dry: 0.72
Footwear Width: EE Satra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not Tested Wide Toe Cap: No
Insulated: No Footwear Style: Western Boot
Heel Height: 1" or Greater Non Metallic Upper: No
Max. Heat Rating: Not Rated Style Number: DH1592
Footwear Closure Type: Pull On Upper Material Description: Leather
Upper Boot Material: All Leather Size: 13
ASTM Footwear Class: F2413-11 I/75 C/75 Metal Chip Resisting Sole: No
Electrical Hazard Rated: No Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Height: 12" Outsole Material: Dual Density Polyurethane
Predominant Footwear Color: Brown Puncture Resistant Insole: No
Gender: Men's Chemical Resisting Sole: No
Color: Brown Removable Insole: Yes
Waterproof: No Footwear Construction Type: Direct Attached
Midsole Material: Leather Metatarsal System: No
Shank Material: Plastic Conductive: No
Oil Resisting Sole: Yes Insole System: Removable Dryz
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Shank Type: Plastic
Completely Non Metallic: No Liner Material: Leather
Mark II Slip Test Results- Dairy Tile Wet: 0.52 Non-Marking Sole: No
Footwear Sole Pattern: Exclusive Design Manufacturers Suggested Sole Slip Rating: Not Rated
Ninety Degree Heel: No Standards: ASTM F2413-11
Safety Criteria: Steel Toe, Oil-Resistant Sole, Flat Heel Slip Resistant: No
Metatarsal Guard Style: None Non-Marking Upper: No
Heat Resistant: No Upper Color: Brown
Heel Style: Flat Heel Upper Material: Leather
Series: DH1592 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of boots from Double H Boots will help keep your feet dry, comfortable, and protected. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 13 and 12\ tall."

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 13EE