October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Boots, 7-1/2, EE, 12 in.H, Mens, PR

  • Zoro #: G0079585
  • Mfr #: DH1592 SZ: 7.5EE

$219.99

Details
  • ASTM Footwear Class: F2413-11 I/75 C/75
  • Completely Non Metallic: No
  • Gender: Men's
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Double H Boots #DH1592 SZ: 7.5EE Specifications

  • Zoro #: G0079585
  • Mfr #: DH1592 SZ: 7.5EE
ASTM Footwear Class: F2413-11 I/75 C/75 Completely Non Metallic: No
Gender: Men's Height: 12"
Upper Boot Material: All Leather Satra Slip Test Results- Dairy Tile Dry: Not Tested
Predominant Footwear Color: Brown Style Number: DH1592
Insole System: Removable Dryz Toe Type: Steel
Conductive: No Footwear Shank Type: Plastic
Puncture Resistant Insole: No Metatarsal System: No
Item: Boots Shank Material: Plastic
Max. Heat Rating: Not Rated Chemical Resisting Sole: No
Manufacturers Suggested Sole Slip Rating: Not Rated Ninety Degree Heel: No
Size: 7-1/2 Removable Insole: Yes
Non Metallic Upper: No Metal Chip Resisting Sole: No
Footwear Width: EE Footwear Closure Type: Pull On
Electrical Hazard Rated: No Insulated: No
Oil Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Wide Toe Cap: No Outsole Material: Dual Density Polyurethane
Waterproof: No Heel Height: 1" or Greater
Satra Slip Test Results- Dairy Tile Oily: Not Tested Metatarsal Guard: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Dry: 0.72
Chain Saw Cut Resistant: No Upper Material Description: Leather
Static Dissipative: No Mark II Slip Test Results- Dairy Tile Wet: 0.52
Non-Marking Sole: No Color: Brown
Footwear Sole Pattern: Exclusive Design Midsole Material: Leather
Footwear Style: Pull On Liner Material: Leather
Footwear Construction Type: Direct Attached Country of Origin (subject to change): United States

Description

This pair of boots from Double H Boots will keep your feet protected, without sacrificing comfort. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 7-1/2 and 12\ tall."

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 7.5EE