Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8-1/2 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G0079339
  • Mfr #: DH1592 SZ: 8.5EE
$219.99
  • Non Metallic Upper: No
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Outsole Material: Dual Density Polyurethane
See full product details
This item ships free.

Double H Boots #DH1592 SZ: 8.5EE Specifications

  • Zoro #: G0079339
  • Mfr #: DH1592 SZ: 8.5EE
Non Metallic Upper: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Outsole Material: Dual Density Polyurethane Removable Insole: Yes
Wide Toe Cap: No Item: Work Boot
Chain Saw Cut Resistant: No Static Dissipative: No
Metatarsal System: No Manufacturers Suggested Sole Slip Rating: Not Rated
Height: 12 in Electrical Hazard Rated: No
Size: 8-1/2 Mark II Slip Test Results- Dairy Tile Dry: 0.72
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Construction Type: Direct Attached
Shank Material: Plastic Chemical Resisting Sole: No
Footwear Width: EE Max. Heat Rating: Not Rated
Metatarsal Guard: No Upper Material Description: Leather
Footwear Style: Western Boot Insulated: No
Style Number: DH1592 Puncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Predominant Footwear Color: Brown Waterproof: No
Completely Non Metallic: No Toe Type: Steel
Oil Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Wet: 0.52
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Midsole Material: Leather
Liner Material: Leather Footwear Closure Type: Pull On
Heel Height: 1 in or Greater Upper Boot Material: All Leather
Footwear Sole Pattern: Exclusive Design Conductive: No
Insole System: Removable Dryz Footwear Shank Type: Plastic
Non-Marking Sole: No Metal Chip Resisting Sole: No
Gender: Men's Color: Brown
Mark II Slip Test Results- Dairy Tile Oily: Not Tested ASTM Footwear Class: F2413-11 I/75 C/75
Ninety Degree Heel: No Standards: ASTM F2413-11
Safety Criteria: Flat Heel, Oil-Resistant Sole, Steel Toe Upper Color: Brown
Non-Marking Upper: No Series: DH1592
Metatarsal Guard Style: None Upper Material: Leather
Slip Resistant: No Heel Style: Flat Heel
Heat Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This protective pair of boots from Double H Boots has been engineered for durability and comfort. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 8-1/2 and 12\ tall."

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 8.5EE