Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Boots, 8, D, 12 in.H, Mens, PR

  • Zoro #: G0078517
  • Mfr #: DH1592 SZ: 8D

$219.99

Details
  • Heel Height: 1" or Greater
  • Metatarsal Guard: No
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Double H Boots #DH1592 SZ: 8D Specifications

  • Zoro #: G0078517
  • Mfr #: DH1592 SZ: 8D
Heel Height: 1" or Greater Metatarsal Guard: No
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Midsole Material: Leather
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Wet: Not Tested
Upper Material Description: Leather Shank Material: Plastic
Mark II Slip Test Results- Dairy Tile Wet: 0.52 Conductive: No
Ninety Degree Heel: No Color: Brown
Static Dissipative: No Removable Insole: Yes
Waterproof: No Footwear Width: D
Footwear Shank Type: Plastic Mark II Slip Test Results- Dairy Tile Dry: 0.72
Style Number: DH1592 Item: Boots
Non Metallic Upper: No Footwear Style: Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Wide Toe Cap: No
Footwear Sole Pattern: Exclusive Design Electrical Hazard Rated: No
Insulated: No Metatarsal System: No
Metal Chip Resisting Sole: No Non-Marking Sole: No
Footwear Closure Type: Pull On Outsole Material: Dual Density Polyurethane
Completely Non Metallic: No Gender: Men's
ASTM Footwear Class: F2413-11 I/75 C/75 Insole System: Removable Dryz
Liner Material: Leather Puncture Resistant Insole: No
Oil Resisting Sole: Yes Max. Heat Rating: Not Rated
Manufacturers Suggested Sole Slip Rating: Not Rated Chain Saw Cut Resistant: No
Footwear Construction Type: Direct Attached Predominant Footwear Color: Brown
Height: 12" Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Toe Type: Steel Satra Slip Test Results- Dairy Tile Dry: Not Tested
Upper Boot Material: All Leather Chemical Resisting Sole: No
Size: 8 Country of Origin (subject to change): United States

Description

This pair of boots from Double H Boots has been designed to provide maximum comfort, while protecting your feet from hazards. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 8 and 12\ tall."

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 8D