Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G0079226
  • Mfr #: DH1592 SZ: 8EE
$219.99
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Max. Heat Rating: Not Rated
  • Wide Toe Cap: No
See full product details
This item ships free.

Double H Boots #DH1592 SZ: 8EE Specifications

  • Zoro #: G0079226
  • Mfr #: DH1592 SZ: 8EE
Satra Slip Test Results- Dairy Tile Oily: Not Tested Max. Heat Rating: Not Rated
Wide Toe Cap: No Waterproof: No
Oil Resisting Sole: Yes Footwear Width: EE
Manufacturers Suggested Sole Slip Rating: Not Rated Ninety Degree Heel: No
Static Dissipative: No Mark II Slip Test Results- Dairy Tile Wet: 0.52
Non-Marking Sole: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Closure Type: Pull On Electrical Hazard Rated: No
Upper Material Description: Leather Shank Material: Plastic
Size: 8 Completely Non Metallic: No
Insulated: No Mark II Slip Test Results- Dairy Tile Dry: 0.72
Item: Work Boot Style Number: DH1592
Footwear Construction Type: Direct Attached Height: 12 in
Upper Boot Material: All Leather Liner Material: Leather
Gender: Men's Outsole Material: Dual Density Polyurethane
Insole System: Removable Dryz Chemical Resisting Sole: No
Metatarsal Guard: No Footwear Sole Pattern: Exclusive Design
Heel Height: 1 in or Greater ASTM Footwear Class: F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Metatarsal System: No
Toe Type: Steel Metal Chip Resisting Sole: No
Footwear Style: Western Boot Midsole Material: Leather
Footwear Shank Type: Plastic Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Color: Brown Predominant Footwear Color: Brown
Removable Insole: Yes Puncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Non Metallic Upper: No
Conductive: No Chain Saw Cut Resistant: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Standards: ASTM F2413-11
Safety Criteria: Flat Heel, Oil-Resistant Sole, Steel Toe Upper Material: Leather
Upper Color: Brown Non-Marking Upper: No
Heat Resistant: No Series: DH1592
Metatarsal Guard Style: None Slip Resistant: No
Heel Style: Flat Heel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of protective boots from Double H Boots is suitable for work outdoors or in other work environments. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 8 and 12\ tall."

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 8EE