Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9-1/2 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G0078639
  • Mfr #: DH1592 SZ: 9.5EE
$219.99
  • ASTM Footwear Class: F2413-11 I/75 C/75
  • Shank Material: Plastic
  • Footwear Style: Western Boot
See full product details
This item ships free.

Double H Boots #DH1592 SZ: 9.5EE Specifications

  • Zoro #: G0078639
  • Mfr #: DH1592 SZ: 9.5EE
ASTM Footwear Class: F2413-11 I/75 C/75 Shank Material: Plastic
Footwear Style: Western Boot Wide Toe Cap: No
Waterproof: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Puncture Resistant Insole: No Ninety Degree Heel: No
Non Metallic Upper: No Footwear Width: EE
Item: Work Boot Metatarsal Guard: No
Manufacturers Suggested Sole Slip Rating: Not Rated Footwear Shank Type: Plastic
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Satra Slip Test Results- Dairy Tile Wet: Not Tested
Oil Resisting Sole: Yes Chain Saw Cut Resistant: No
Conductive: No Toe Type: Steel
Gender: Men's Footwear Construction Type: Direct Attached
Liner Material: Leather Removable Insole: Yes
Heel Height: 1 in or Greater Outsole Material: Dual Density Polyurethane
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Electrical Hazard Rated: No
Insole System: Removable Dryz Satra Slip Test Results- Dairy Tile Dry: Not Tested
Metal Chip Resisting Sole: No Metatarsal System: No
Upper Material Description: Leather Completely Non Metallic: No
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Insulated: No Height: 12 in
Style Number: DH1592 Color: Brown
Chemical Resisting Sole: No Midsole Material: Leather
Static Dissipative: No Mark II Slip Test Results- Dairy Tile Wet: 0.52
Footwear Sole Pattern: Exclusive Design Predominant Footwear Color: Brown
Max. Heat Rating: Not Rated Satra Slip Test Results- Dairy Tile Oily: Not Tested
Size: 9-1/2 Non-Marking Sole: No
Footwear Closure Type: Pull On Standards: ASTM F2413-11
Safety Criteria: Flat Heel, Oil-Resistant Sole, Steel Toe Upper Color: Brown
Upper Material: Leather Slip Resistant: No
Series: DH1592 Heel Style: Flat Heel
Heat Resistant: No Non-Marking Upper: No
Metatarsal Guard Style: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Protect your feet with this pair of boots from Double H Boots. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 9-1/2 and 12\ tall."

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 9.5EE