- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 9 Men's Western Boot Steel Work Boot, Brown
Double H Boots
Size 9 Men's Western Boot Steel Work Boot, Brown
Mfr # DH1592 SZ: 9D
Zoro # G0079637
Free Shipping & Returns
$265.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Customers Also Purchased
- Brand Double H Boots
-
MFR #
DH1592 SZ: 9D
-
Zoro #
G0079637
- UPC # 749186068380
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | D |
Height | 12 in |
Footwear Width | D |
Heel Height | 1 in or Greater |
Footwear Size | 9 |
Overall Height | 12 in |
Size (PRINT) | 9 |
Details
Footwear Style | Western Boot |
Gender | Men's |
Upper Color | Brown |
Upper Boot Material | All Leather |
Item | Western Boot |
Metatarsal Guard | No |
Footwear Sole Pattern | Exclusive Design |
Conductive | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Oil Resisting Sole | Yes |
Footwear Construction Type | Direct Attached |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Metal Chip Resisting Sole | No |
Footwear Closure Type | Pull On |
Waterproof | No |
Electrical Hazard Rated | No |
Non-Marking Sole | No |
Completely Non Metallic | No |
Metatarsal System | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Chemical Resisting Sole | No |
Upper Material Description | Leather |
Footwear Shank Type | Plastic |
Puncture Resistant Insole | No |
Midsole Material | Leather |
Insole System | Removable Dryz |
Predominant Footwear Color | Brown |
Removable Insole | Yes |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Non Metallic Upper | No |
Color | Brown |
Max. Heat Rating | Not Rated |
Wide Toe Cap | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.63 |
Mark II Slip Test Results- Dairy Tile Dry | 0.72 |
Chain Saw Cut Resistant | No |
Mark II Slip Test Results- Dairy Tile Wet | 0.52 |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Static Dissipative | No |
Manufacturers Suggested Sole Slip Rating | Not Rated |
Ninety Degree Heel | No |
Insulated | No |
Outsole Material | Polyurethane |
Liner Material | Leather |
Shank Material | Plastic |
Style Number | DH1592 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Toe Type | Steel |
Insulation Weight | Not Applicable |
Standards | ASTM F2413-11 |
Safety Criteria | Flat Heel, Oil-Resistant Sole, Steel Toe |
Non-Marking Upper | No |
Slip Resistant | No |
Series | DH1592 |
Metatarsal Guard Style | None |
Heat Resistant | No |
Heel Style | Flat Heel |
Upper Material | Leather |
Style Family | Western Boot |
Heel Definition | Flat Heel |
Construction | Direct Attached |
Slip-Resistance Value - Mark II - Wet | 0.52 |
Insulation Technology | Not Applicable |
All-Leather Upper | Yes |
Closure | Pull On |
Outsole Technology | Dual Density |
Toe Cap Material | Steel |
Metatarsal Guard System | Not Applicable |
Maximum Heat Rating | Not Rated |
Slip-Resistance Value - Mark II - Oily/Wet | 0.63 |
Insole Technology | Dryz, Removable |
Slip-Resistance Value - Mark II - Dry | 0.72 |
Maximum Heat Rating (PRINT) | Not Rated |
Outsole Material (PRINT) | Polyurethane |
Metatarsal Guard (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | Yes |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Not Rated |
Midsole Material (PRINT) | Leather |
Shank Material (PRINT) | Plastic |
Outsole Technology (PRINT) | Dual Density |
Puncture-Resistant Sole (PRINT) | No |
Gender (PRINT) | Men's |
Liner Material (PRINT) | Leather |
Upper Material (PRINT) | Leather |
Chemical-Resisting Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Metal Chip-Resisting Sole (PRINT) | No |
Oil-Resisting Sole | Yes |
Chemical-Resisting Sole | No |
Metal Chip-Resisting Sole | No |
Ninety-Degree Heel | No |
ASTM Standards Met | Compression (C), Impact (I) |
Manufacturer-Suggested Sole Slip Rating | Not Rated |
Puncture-Resistant Sole | No |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number DH1592
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DOUBLE H BOOTS Size 8-1/2 EE Men's Western Boot Steel Work Boot, Brown DH1592 SZ: 8.5EE
- DOUBLE H BOOTS Size 8 EE Men's Western Boot Steel Work Boot, Brown DH1592 SZ: 8EE
- DOUBLE H BOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown DH1592 SZ: 11.5D
- DOUBLE H BOOTS Size 11 Men's Western Boot Steel Work Boot, Brown DH1592 SZ: 11D
- DOUBLE H BOOTS Size 10 EE Men's Western Boot Steel Work Boot, Brown DH1592 SZ: 10EE
- DOUBLE H BOOTS Size 8 Men's Western Boot Steel Work Boot, Brown DH1592 SZ: 8D
- DOUBLE H BOOTS Size 11 EE Men's Western Boot Steel Work Boot, Brown DH1592 SZ: 11EE
- DOUBLE H BOOTS Size 7-1/2 EE Men's Western Boot Steel Work Boot, Brown DH1592 SZ: 7.5EE
- DOUBLE H BOOTS Size 9 Men's Pull On Steel Wellington Boot, Brown 2655 SZ: 9E
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Brown W05679
- TIMBERLAND PRO Size 13 Men's 8 in Work Boot Steel Work Boot, Black 53530
- Double H Boots Steel Toe Boots