Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G0079269
  • Mfr #: DH1592 SZ: 9EE
$219.99
  • Wide Toe Cap: No
  • Non-Marking Sole: No
  • Completely Non Metallic: No
See full product details
This item ships free.

Double H Boots #DH1592 SZ: 9EE Specifications

  • Zoro #: G0079269
  • Mfr #: DH1592 SZ: 9EE
Wide Toe Cap: No Non-Marking Sole: No
Completely Non Metallic: No Style Number: DH1592
Puncture Resistant Insole: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Insole System: Removable Dryz Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Width: EE Mark II Slip Test Results- Dairy Tile Dry: 0.72
Item: Work Boot Heel Height: 1 in or Greater
Satra Slip Test Results- Dairy Tile Dry: Not Tested Footwear Sole Pattern: Exclusive Design
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Wet: 0.52
ASTM Footwear Class: F2413-11 I/75 C/75 Non Metallic Upper: No
Electrical Hazard Rated: No Footwear Construction Type: Direct Attached
Metal Chip Resisting Sole: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Shank Material: Plastic Size: 9
Height: 12 in Metatarsal System: No
Outsole Material: Dual Density Polyurethane Upper Material Description: Leather
Footwear Shank Type: Plastic Insulated: No
Metatarsal Guard: No Waterproof: No
Footwear Style: Western Boot Color: Brown
Conductive: No Removable Insole: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Oil Resisting Sole: Yes Footwear Closure Type: Pull On
Midsole Material: Leather Toe Type: Steel
Max. Heat Rating: Not Rated Static Dissipative: No
Chain Saw Cut Resistant: No Gender: Men's
Ninety Degree Heel: No Predominant Footwear Color: Brown
Manufacturers Suggested Sole Slip Rating: Not Rated Chemical Resisting Sole: No
Liner Material: Leather Standards: ASTM F2413-11
Safety Criteria: Flat Heel, Oil-Resistant Sole, Steel Toe Metatarsal Guard Style: None
Series: DH1592 Upper Material: Leather
Heel Style: Flat Heel Slip Resistant: No
Heat Resistant: No Non-Marking Upper: No
Upper Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Protect your feet with this pair of boots from Double H Boots. These boots feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 9 and 12\ tall."

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Double H Boots #DH1592 SZ: 9EE