Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 7-1/2 Men's Wellington Boot Composite Work Boot, Brown

  • Zoro #: G6628373
  • Mfr #: DH5143
$129.99
  • Manufacturers Suggested Sole Slip Rating: Fair
  • Predominant Footwear Color: Brown
  • Outsole Material: Polyurethane
See full product details
This item ships free.

Double H Boots #DH5143 Specifications

  • Zoro #: G6628373
  • Mfr #: DH5143
Manufacturers Suggested Sole Slip Rating: Fair Predominant Footwear Color: Brown
Outsole Material: Polyurethane Static Dissipative: No
Last Number or Name: Jacob Upper Material Description: Leather
Puncture Resistant Insole: No Electrical Hazard Rated: Yes
Heel Height: 1 in or Greater Toe Type: Composite
Satra Slip Test Results- Dairy Tile Oily: Not Tested Waterproof: Yes
Footwear Shank Type: None Ninety Degree Heel: No
Insulation Weight: None Wide Toe Cap: Yes
Shank Material: None Mark II Slip Test Results- Dairy Tile Oily Wet: 0.54
Midsole Material: None For Outdoor Traction: No
Style Number: DH5143 Footwear Sole Pattern: Exclusive Design
Size: 7-1/2 Toe Shape: Square
Mark II Slip Test Results- Dairy Tile Oily: 0.54 Footwear Style: Wellington Boot
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Width: D
Upper Boot Material: All Leather Metatarsal Guard: No
Metal Chip Resisting Sole: No Completely Non Metallic: No
Removable Insole: No Chain Saw Cut Resistant: No
Waterproof Type: Membrane Satra Slip Test Results- Dairy Tile Dry: Not Tested
Color: Brown Max. Heat Rating: Not Rated
Non Metallic Upper: No ASTM Footwear Class: F2413-11 I/75 C/75
Insulation Type: None Metatarsal System: No
Mark II Slip Test Results- Dairy Tile Dry: 0.78 Item: Work Boot
Footwear Closure Type: Pull On Liner Material: Unlined
Chemical Resisting Sole: No Gender: Men's
Non-Marking Sole: No Oil Resisting Sole: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested CSA Footwear Standard: Not Specified
Insulated: No Conductive: No
Height: 10 in Mark II Slip Test Results- Dairy Tile Wet: 0.75
Footwear Construction Type: Welted Safety Criteria: Composite Toe, Electrical Hazard (EH), Fair Slip-Resistance, Waterproof, Wide Toe Cap
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 7-1/2, Footwear Width D, Waterproof Yes, Pull On, Height 10 In., Brown, Liner Material Unlined, Shank Material None, Midsole Material None, Outsole Material Polyurethane, Footwear Sole Pattern Exclusive Design, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Double H Boots #DH5143