Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown

  • Zoro #: G6618950
  • Mfr #: DH5143
$129.99
  • Footwear Sole Pattern: Exclusive Design
  • Ninety Degree Heel: No
  • Upper Boot Material: All Leather
See full product details
This item ships free.

Double H Boots #DH5143 Specifications

  • Zoro #: G6618950
  • Mfr #: DH5143
Footwear Sole Pattern: Exclusive Design Ninety Degree Heel: No
Upper Boot Material: All Leather Color: Brown
Size: 9-1/2 Waterproof: Yes
Metatarsal Guard: No Footwear Closure Type: Pull On
Mark II Slip Test Results- Dairy Tile Oily: 0.54 Satra Slip Test Results- Dairy Tile Oily: Not Tested
Midsole Material: None Mark II Slip Test Results- Dairy Tile Wet: 0.75
Toe Type: Composite Satra Slip Test Results- Dairy Tile Wet: Not Tested
Metal Chip Resisting Sole: No Predominant Footwear Color: Brown
Conductive: No Heel Height: 1 in or Greater
Toe Shape: Square Insulation Weight: None
Footwear Construction Type: Welted Puncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Removable Insole: No
Chemical Resisting Sole: No Height: 10 in
Static Dissipative: No Insulated: No
Metatarsal System: No Liner Material: Unlined
Footwear Shank Type: None Waterproof Type: Membrane
Shank Material: None Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Max. Heat Rating: Not Rated Oil Resisting Sole: No
Outsole Material: Polyurethane Footwear Style: Wellington Boot
Insulation Type: None ASTM Footwear Class: F2413-11 I/75 C/75
Item: Work Boot Upper Material Description: Leather
For Outdoor Traction: No Wide Toe Cap: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.54 Mark II Slip Test Results- Dairy Tile Dry: 0.78
Electrical Hazard Rated: Yes CSA Footwear Standard: Not Specified
Footwear Width: D Non Metallic Upper: No
Chain Saw Cut Resistant: No Style Number: DH5143
Completely Non Metallic: No Manufacturers Suggested Sole Slip Rating: Fair
Gender: Men's Non-Marking Sole: No
Last Number or Name: Jacob Safety Criteria: Composite Toe, Electrical Hazard (EH), Fair Slip-Resistance, Waterproof, Wide Toe Cap
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width D, Waterproof Yes, Pull On, Height 10 in, Brown, Liner Material Unlined, Shank Material None, Midsole Material None, Outsole Material Polyurethane, Footwear Sole Pattern Exclusive Design, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Double H Boots #DH5143