Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Wellington Boot, 12, EE, 11 in.H, Mens, PR

  • Zoro #: G0079576
  • Mfr #: 2655 SZ: 12EE

$174.99

Details
  • Puncture Resistant Insole: No
  • Height: 11"
  • Midsole Material: Leather
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Double H Boots #2655 SZ: 12EE Specifications

  • Zoro #: G0079576
  • Mfr #: 2655 SZ: 12EE
Puncture Resistant Insole: No Height: 11"
Midsole Material: Leather Metal Chip Resisting Sole: No
Footwear Construction Type: Direct Attached Satra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Footwear Closure Type: Pull On
Upper Material Description: Leather Style Number: 2655
Gender: Men's Mark II Slip Test Results- Dairy Tile Wet: 0.52
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Item: Wellington Boot
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Non Metallic Upper: No
Chemical Resisting Sole: No Footwear Style: Pull On
Outsole Material: Dual Density Polyurethane Static Dissipative: No
Shank Material: Steel/Fiberboard Satra Slip Test Results- Dairy Tile Oily: Not Tested
Toe Type: Steel Wide Toe Cap: No
Completely Non Metallic: No Heel Height: 1" or Greater
ASTM Footwear Class: F2413-11 I/75 C/75 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Oil Resisting Sole: Yes Ninety Degree Heel: No
Max. Heat Rating: Not Rated Manufacturers Suggested Sole Slip Rating: Not Rated
Predominant Footwear Color: Brown Footwear Width: EE
Chain Saw Cut Resistant: No Color: Brown
Metatarsal Guard: No Non-Marking Sole: No
Insulated: No Insole System: Vitalize Not Removable
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Shank Type: Steel
Waterproof: No Removable Insole: No
Metatarsal System: No Footwear Sole Pattern: Exclusive Design
Conductive: No Electrical Hazard Rated: No
Upper Boot Material: All Leather Size: 12
Country of Origin (subject to change): United States

Description

Your feet will stay comfortable and protected at your work site thanks to this pair of wellington boot from Double H Boots. These wellington boot feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 12 and 11\ tall."

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Double H Boots #2655 SZ: 12EE