Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Wellington Boot, 9-1/2, D, 11 in.H, Mens, PR

  • Zoro #: G0079086
  • Mfr #: 2655 SZ: 9.5D

$174.99

Details
  • Gender: Men's
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Chemical Resisting Sole: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Double H Boots #2655 SZ: 9.5D Specifications

  • Zoro #: G0079086
  • Mfr #: 2655 SZ: 9.5D
Gender: Men's Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Chemical Resisting Sole: No Wide Toe Cap: No
Non-Marking Sole: No Footwear Closure Type: Pull On
Footwear Construction Type: Direct Attached Predominant Footwear Color: Brown
Max. Heat Rating: Not Rated Metal Chip Resisting Sole: No
Oil Resisting Sole: Yes Footwear Style: Pull On
Style Number: 2655 Mark II Slip Test Results- Dairy Tile Wet: 0.52
Removable Insole: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Sole Pattern: Exclusive Design
Satra Slip Test Results- Dairy Tile Wet: Not Tested Metatarsal Guard: No
Puncture Resistant Insole: No Outsole Material: Dual Density Polyurethane
Metatarsal System: No Size: 9-1/2
Non Metallic Upper: No Electrical Hazard Rated: No
ASTM Footwear Class: F2413-11 I/75 C/75 Midsole Material: Leather
Color: Brown Upper Material Description: Leather
Heel Height: 1" or Greater Mark II Slip Test Results- Dairy Tile Dry: 0.72
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Completely Non Metallic: No
Static Dissipative: No Item: Wellington Boot
Footwear Shank Type: Steel Height: 11"
Waterproof: No Manufacturers Suggested Sole Slip Rating: Not Rated
Insulated: No Footwear Width: D
Toe Type: Steel Chain Saw Cut Resistant: No
Conductive: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Upper Boot Material: All Leather Shank Material: Steel/Fiberboard
Insole System: Vitalize Not Removable Ninety Degree Heel: No
Country of Origin (subject to change): United States

Description

Your feet will stay comfortable and protected at your work site thanks to this pair of wellington boot from Double H Boots. These wellington boot feature a steel-toe and a exclusive design sole pattern. They come in a brown color, are size 9-1/2 and 11\ tall."

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Double H Boots #2655 SZ: 9.5D