Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Body Wash, 12 oz., Tinted Shade, PK6
  • Zoro #: G0276468
  • Mfr #: CB123410
$50.69 ($8.45/unit)
  • Color: Tinted Shade
  • Requires Dispenser: No
  • Size: 12 oz.
See full product details
This item ships free.

Dove #CB123410 Specifications

  • Zoro #: G0276468
  • Mfr #: CB123410
Color: Tinted Shade Requires Dispenser: No
Size: 12 oz. Item: Body Wash
Hygiene Form: Liquid Fragrance: Unscented
Packaging Type: Squeeze Bottle Formula: Deep Moisture
Hygiene Properties: None Hygiene Series: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Dove Body Wash. Fragrance: Unscented, Size: 12 oz., Color: Tinted Shade.

Reviews of Dove #CB123410