Dow Corning
Multipurpose High Temperature Sealant, 300 mL, Red, Temp Range -40 Degrees to 500 Degrees F
- Zoro #: G8476085
- Mfr #: 3268284
Hover or click to zoom Tap to zoom
Key Features
- Application: General Purpose
- Color: Red
- Substrates: Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile
- Temp. Range: -40 Degrees to 500 Degrees F
- Item: Gasket Sealant
- Type: Multipurpose
- Full Cure: 24 hr
- Begins to Harden: 10 min
$22.92
Subtotal: $22.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dow Corning #3268284 Specifications
- Zoro #: G8476085
- Mfr #: 3268284
- UPC #: 077472132591
- Application: General Purpose
- Color: Red
- Size: 300 mL
- Substrates: Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile
- Temp. Range: -40 Degrees to 500 Degrees F
- Item: Gasket Sealant
- Type: Multipurpose
- Full Cure: 24 hr
- Begins to Harden: 10 min
- Characteristics: All Weather Performance, Medium Modulus, VOC Compliant
- Expansion Ratio: None
- Specific Gravity: 1.03
- Product Type: High Temperature Sealant
- Container Size and Type: 10.14 fl oz Cartridge
- Resistance Properties: High-Temperature Resistant
- Series: 706
- Compatible Primer Series: DOWSIL 1200 OS
- Color Family: Red
- Storage Requirements: Less Than90 Degrees F
- Brand & Series: DOW CORNING 706
- Pack Size: 1 EA
- Working Time Range: 6 min to 30 min
- Shelf Life: 2.5 yr
- Cure Type: Room Temperature
- Compatible Materials: Concrete and Masonry, Glass and Fiberglass, Metal, Painted Surfaces, Paper and Wood
- Maximum Operating Temperature: 500 Degrees F
- Properties: High-Temperature Resistant
- Hardness: Shore A25
- Container Size Range: 5.1 oz to 16 oz
- Operating Temperature Range: -85 Degrees F to 500 Degrees F
- Working Time: 10 min
- Full Cure Time: 1 day
- Primer Required: Yes
- For Material Type: Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile
- Sealant Type: Gasket Sealant
- Sensor Safe: No
- Min Operating Temperature: -89 to -80 Degrees F
- Minimum Operating Temperature: -85 Degrees F
- Resistance Sensor Safe and Standards: High-Temperature Resistant No
- Country of Origin (subject to change): United States
Description
Gasket Sealant, Color Red, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -85 Degrees F, Series 706, Working Time 10 min, For Material Type Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile, Resistance Properties High-Temperature Resistant, Chemical Base Silicone Elastomer, Compatible Primer Series DOWSIL 1200 OS, Expansion Ratio None
Reviews of Dow Corning #3268284
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DOW CORNING Multipurpose High Temperature Sealant, 5 gal, Red, Temp Range -40 Degrees to 500 Degrees F 3301273
- DOW CORNING Multipurpose Heat Resident Sealant, 624 oz, Red, Temp Range -85 To 500 Degrees F 3145824
- DOW CORNING Multipurpose Heat Resident Sealant, 300 mL, Red, Temp Range -85 To 500 Degrees F 99179248
- DOW CORNING Multipurpose Heat Resident Sealant, 7,231 oz, Red, Temp Range -85 Degrees to 275 Degrees F 4023912
- DOW CORNING Multipurpose Auto Sealant, 305 mL, Gray, Temp Range -20 Degrees to 120 Degrees F 3104087
- DOW CORNING Multipurpose Heat Resident Sealant, 90 mL, Red, Temp Range -85 To 500 Degrees F 2423472
- HYLOMAR Non-Setting, Non-Hardening Gasket Sealant, 350 g, Blue, Temp Range -58 to 572 Degrees F HUB005
- DB ELECTRICAL RTV Silicone for Universal Products 81160
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F 1241991
- HENKEL Loctite 5452 Hp Seal 50Ml Tb 1265769
- LOCTITE Anaerobic Anaerobic Flange Sealant, 250 mL, Orange, Temp Range up to 300 Degrees F 223856
- Dow Corning Gasket Sealants