Dow Corning
Multipurpose High Temperature Sealant, 5 gal, Red, Temp Range -40 Degrees to 500 Degrees F
- Zoro #: G7509017
- Mfr #: 3301273
Hover or click to zoom Tap to zoom
Key Features
- Application: General Purpose
- Color: Red
- Substrates: Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile
- Temp. Range: -40 Degrees to 500 Degrees F
- Item: High Temperature Sealant
- Type: Multipurpose
- Full Cure: 24 hr
- Begins to Harden: 10 min
$808.99
Subtotal: $808.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dow Corning #3301273 Specifications
- Zoro #: G7509017
- Mfr #: 3301273
- Application: General Purpose
- Color: Red
- Size: 5 gal
- Substrates: Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile
- Temp. Range: -40 Degrees to 500 Degrees F
- Item: High Temperature Sealant
- Type: Multipurpose
- Full Cure: 24 hr
- Begins to Harden: 10 min
- Specific Gravity: 1.04
- Characteristics: All Weather Performance, Medium Modulus, VOC Compliant
- Expansion Ratio: None
- Shop By: Closeouts
- Product Type: High Temperature Sealant
- Working Time: 10 min
- Country of Origin (subject to change): United States
Description
High Temperature Sealant, Color Red, Working Time 10 min, Expansion Ratio None
Reviews of Dow Corning #3301273
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DOW CORNING Multipurpose High Temperature Sealant, 300 mL, Red, Temp Range -40 Degrees to 500 Degrees F 3268284
- DOW CORNING Multipurpose Auto Sealant, 305 mL, Gray, Temp Range -20 Degrees to 120 Degrees F 3104087
- DOW CORNING Multipurpose Heat Resident Sealant, 300 mL, Red, Temp Range -85 To 500 Degrees F 99179248
- DOW CORNING Multipurpose Heat Resident Sealant, 7,231 oz, Red, Temp Range -85 Degrees to 275 Degrees F 4023912
- DOW CORNING Multipurpose Heat Resident Sealant, 624 oz, Red, Temp Range -85 To 500 Degrees F 3145824
- DOW CORNING Multipurpose Heat Resident Sealant, 90 mL, Red, Temp Range -85 To 500 Degrees F 2423472
- DB ELECTRICAL Right Stuff Gasketing System for Universal Products 99070
- HENKEL Loctite Grade Av 50Ml 195898
- FLEX SEAL Leak Sealer, 32 oz, Rubber Base, Gray LFSGRYR32
- LOCTITE Gasketsealant, Hightemp 226654
- MAHLE SERVICE SOLUTIONS DETECTOR SEALANT STARTER KIT UNADV RT216040
- Dow Corning Gasket Sealants