Dqb
BROOM HOUSEHOLD BRMCORN
- Zoro #: G303162815
- Mfr #: 06075
Hover or click to zoom Tap to zoom
$21.00
Subtotal: $21.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dqb #06075 Specifications
- Zoro #: G303162815
- Mfr #: 06075
- UPC #: 25881060752
- Country of Origin (subject to change): United States
Description
DQB 11.5 in. W Broomcorn Broom
Restrictions and Compliance
Reviews of Dqb #06075
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DQB BROOM PUSH WOOD 24""W 09973
- DQB STREET BROOM BLK 16"" 08504
- DQB FN CORN WHS BRM 12"" 08525
- DQB BROOM SPLIT TIP SYNTHETC 11960
- DQB BROOM POLY BLACK 24""W 09961
- DQB 11" All Purpose Whisk Broom 08530
- PFERD 24" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim 89261
- DQB INDUSTRIES Dqb Industries 06075 House Broom 6075
- UNGER POLE DUAL HEAD 48"" 964520
- PERFEX Upright red light sweep broom head 2200R
- HARPER Push Broom Head, Synthetic, 18" Block 9418
- Dqb Brooms