Dqb
DUST PAN HD PLASTIC 12""W
- Zoro #: G503508475
- Mfr #: 72540
Hover or click to zoom Tap to zoom
$12.56
Subtotal: $12.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dqb #72540 Specifications
- Zoro #: G503508475
- Mfr #: 72540
- UPC #: 25881725408
- Country of Origin (subject to change): China
Description
DQB Plastic Heavy Duty Dust Pan
Restrictions and Compliance
Reviews of Dqb #72540
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DQB BROOM PUSH POLY BLK 18""W 09960
- DQB FN CORN WHS BRM 12"" 08525
- DQB SYNTH PUSH BROOM 24"" 10653
- DQB 11" All Purpose Whisk Broom 08530
- DQB PUSH BROOM HEAD 18"" 10642
- DQB Horse Hair Broom Head 10602
- RUBBERMAID COMMERCIAL Fiberglass Handle Push Broom, Brown RCP2040042
- GENUINE JOE Corn Blend Janitor Broom, PK6 58564
- O-CEDAR PowerCorner 12 in. W Soft Plastic Broom with Dustpan 167420
- MAGNOLIA BRUSH Magnolia Replacement Head for #11 General Purpose Broom 1124-A
- FULL CIRCLE BROOM WOOD NATURAL FC14602
- Dqb Brooms