Dqb
STREET BROOM BLK 16""
- Zoro #: G8628272
- Mfr #: 08504
Hover or click to zoom Tap to zoom
Help us improve our
product images
$19.88
Subtotal: $19.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dqb #08504 Specifications
- Zoro #: G8628272
- Mfr #: 08504
- UPC #: 25881085045
- Country of Origin (subject to change): United States
Description
From the first brush making efforts in 1887 came the initial DQB plant in 1892 and by 1908 it was already producing custom brushes for Detroit's burgeoning auto industry. In the next few decades DQB would grow to supply both World War efforts as well as custom applications of brushes worldwide.
Reviews of Dqb #08504
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DQB BROOM POLY BLACK 24""W 09961
- DQB PUSH BROOM HEAD 18"" 10642
- DQB PUSH BROOM HEAD 18"" 10622
- DQB DUST PAN HD PLASTIC 12""W 72540
- DQB BROOM WHSK CORN/GRS 11""L 08530
- DQB BROOM WAREHOUSE BRMCORN 08522
- PFERD 18" Coarse Sweep Floor Brush - Maroon Synthetic Fill, 3" Trim 89285
- KRAFT TOOL Aluminum Medium/General Purpose Conc, 60 CC189
- LIBMAN Corn Broom, 57" L, 12-1/2" W 502
- WEILER 24" Pro-Flex Stiff Blue Polypropylene Sweep with 60" Hardwood Handle 44606
- HARPER Broom, Large Angle, Steel, 48" 477ND
- Dqb Brooms