customer-service Help
Dqe, Inc.

First Aid Kit, Cabinet, Metal Case, Emergency, 150 Person

Dqe, Inc. First Aid Kit,  Cabinet,  Metal Case,  Emergency,  150 Person HMDOFFBX
Hover or click to zoom Tap to zoom
$278.95
pkg. of 20 ($13.95/ea)
  • First Aid Kit Type: Kit
  • Includes: (1) Doff-it(R) Personal Privacy Garment (fits size XS to XXXL), (1) Collection Bag for Contaminated Clothing, (1) Clear Zipper-Seal Plastic Bag for Personal Valuables, (1) Foot Covers, (1) Moist Towelettes, (1) Paper Towel, (1) Pen
  • Material: Fabric Polypropylene
See full product details
This item ships free.

Total: $278.95

Dqe, Inc. #HMDOFFBX Specifications

  • First Aid Kit Type: Kit
  • Includes: (1) Doff-it(R) Personal Privacy Garment (fits size XS to XXXL), (1) Collection Bag for Contaminated Clothing, (1) Clear Zipper-Seal Plastic Bag for Personal Valuables, (1) Foot Covers, (1) Moist Towelettes, (1) Paper Towel, (1) Pen
  • Material: Fabric Polypropylene
  • Color: White
  • Features: Laminated Polypropylene Non-Woven, Fluid Resistant Fabric, Doff-It(R)'s Large Over-Garment Lets Patients Disrobe While Remaining Completely Covered. Excellent for Field Decontamination in Mass Casualty Incidents. Box of 20
  • People Served: 20
  • Number of Components: 7
  • Item: Personal Privacy Kit
  • Size: Adult
  • Industry Type: Healthcare
  • Product Type: Personal Privacy Kit
  • Country of Origin (subject to change): United States

Description

Personal Privacy Kit, Size Adult, People Served 20, Number of Components 7, Includes (20) Adult Privacy Gowns, (20) Collection Bags, (20) Valuable Bags, (40) Shoe Covers, (20) Moist Towelettes, (20) Paper Towels, (20) Pens, Package Quantity 20

Reviews of Dqe, Inc. #HMDOFFBX