customer-service Help
Dqe, Inc.

Flexible Wastewater Tank, 1000 Gallon

Dqe, Inc. Flexible Wastewater Tank, 1000 Gallon HM1000B
Hover or click to zoom Tap to zoom
$1,799.95
  • Item: Flexible Wastewater Tank
  • Capacity: 1,000 gal
  • Color: Orange
See full product details
This item ships free.

Total: $1,799.95

Dqe, Inc. #HM1000B Specifications

  • Item: Flexible Wastewater Tank
  • Capacity: 1,000 gal
  • Color: Orange
  • For Use With: Portable Showers
  • Length: 12 ft
  • Width: 7 ft
  • Includes: Standard Garden Hose Connection
  • Height: 24 in
  • Material: ABS, and Brass Fitting, HDPE, PVC Coated Nylon
  • Valve/Connection: 1-1/2 in Ball Valve
  • Length (Straight Wireway): 12 ft
  • Country of Origin (subject to change): United States

Description

Flexible Wastewater Tank, 1,000 gal Capacity, Height 24 in, Width 7 ft, Length 12 ft, ABS, and Brass Fitting, HDPE, PVC Coated Nylon, Orange, 1-1/2 in Ball Valve Valve/Connection, Includes Standard Garden Hose Connection, For Use With Portable Showers

Reviews of Dqe, Inc. #HM1000B