Dqe, Inc.

Privacy Kit, Adult, 20 Pcs.

Dqe, Inc. Privacy Kit,  Adult,  20 Pcs. HMDONBX
Hover or click to zoom Tap to zoom
  • First Aid Kit Type: Kit
  • Includes: (1) Don-it(R) Personal Privacy Garment, (1) Foot Covers, (1) Drying Towel, (1) Mylar Blanket, (1) Hairbrush
  • Material: Fabric Polypropylene
  • Color: Blue
  • Features: Laminated Polypropylene Non-Woven, Fluid Resistant Fabric, The "Original" Post-Decon Kit That Assures Patient Privacy and Protection From Exposure. Box of 20
  • People Served: 20
  • Item: Privacy Kit
  • Size: Adult
See full product details
$273.95
pkg. of 20 ($13.70/ea)
This item ships free.

Subtotal: $273.95

Dqe, Inc. #HMDONBX Specifications

  • First Aid Kit Type: Kit
  • Includes: (1) Don-it(R) Personal Privacy Garment, (1) Foot Covers, (1) Drying Towel, (1) Mylar Blanket, (1) Hairbrush
  • Material: Fabric Polypropylene
  • Color: Blue
  • Features: Laminated Polypropylene Non-Woven, Fluid Resistant Fabric, The "Original" Post-Decon Kit That Assures Patient Privacy and Protection From Exposure. Box of 20
  • People Served: 20
  • Item: Privacy Kit
  • Size: Adult
  • Number of Components: 5
  • Industry Type: Healthcare
  • Product Type: Privacy Kit
  • Country of Origin (subject to change): United States

Description

Privacy Kit, Size Adult, People Served 20, Number of Components 5, Includes (20) Adult Blue Privacy Gowns, (40) Shoe Covers, (20) Drying Towels, (20) Emergency Warming Blankets, (20) Small Hair Brushes, Package Quantity 20

Reviews of Dqe, Inc. #HMDONBX