Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hospital Incident Command Vests, 28 In. L

  • Zoro #: G6643901
  • Mfr #: IC1120
$218.99
  • Vest Length: 28 in
  • Size: Universal
  • Length: 28"
See full product details
This item ships free.

Dqe, Inc. #IC1120 Specifications

  • Zoro #: G6643901
  • Mfr #: IC1120
Vest Length: 28 in Size: Universal
Length: 28" Item: Hospital Incident Command Vests
Material: Synthetic Stripe Color: HICS Color Coded Trim
Vest Material: Polypropylene Safety Vest Legend: Health Care Facility Command
ANSI Class: Unrated Includes: (37) Hospital Incident Command System Operations Section Titles; (10) Blank Vests to Write on for Customized Position Identification
Safety Vest Color: White Closure Type: Hook and Loop
Safety Vest ANSI Class: Unrated Vest Size: Universal
Color: White Pockets: 1
Vest Closure Type: Hook-and-Loop Standards: HICS 2014
Features: Identify Team Members and Responsibilities Easily Using Color Coded Vests with Printed Titles; These Identification Vests are Constructed of a Proprietary, Nonwoven, Breathable Synthetic Material; Durable Enough for Repeat Use; Economical Enough to Dispose; All Vests have Easy to Fasten Side Straps and a Convenient Front Pocket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Vest, White, Health Care Facility Command, Unrated, Vest Size Universal, Vest Closure Type Hook-and-Loop, Vest Material Polypropylene, Vest Length 28 in, Stripe Color HICS Color Coded Trim, Standards HICS 2014, Includes (47) Vests, (37) Hospital Incident Command System (HICS)-2014 Operations Section Titles, (10) Blank Vests To Write On For Customized Position Identification

Reviews of Dqe, Inc. #IC1120