Dqe
Privacy Kit, 20 Pcs.
- Zoro #: G7462043
- Mfr #: HMDONBXY
Hover or click to zoom Tap to zoom
Key Features
- First Aid Kit Type: Kit
- Includes: (1) Don-it(R) Personal Privacy Garment, (1) Foot Covers, (1) Drying Towel, (1) Mylar Blanket, (1) Hairbrush
- Material: Fabric Polypropylene
- Color: Blue
- Features: Laminated Polypropylene Non-Woven, Fluid Resistant Fabric, The "Original" Post-Decon Kit That Assures Patient Privacy and Protection From Exposure. Box of 20
- People Served: 20
- Item: Decontamination Kit
- Size: Youth
$273.95
Pk of 20, $13.70/ea
Subtotal: $273.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dqe
- MFR #HMDONBXY
- Zoro #G7462043
- Country of OriginUnited States
- Category First Aid Kits
Dimensions
Size | Youth |
Decon Garment Size | Youth |
Details
First Aid Kit Type | Kit |
Includes | (1) Don-it(R) Personal Privacy Garment, (1) Foot Covers, (1) Drying Towel, (1) Mylar Blanket, (1) Hairbrush |
Material | Fabric Polypropylene |
Color | Blue |
Features | Laminated Polypropylene Non-Woven, Fluid Resistant Fabric, The "Original" Post-Decon Kit That Assures Patient Privacy and Protection From Exposure. Box of 20 |
People Served | 20 |
Item | Decontamination Kit |
Number of Components | 5 |
Industry Type | Healthcare |
Product Type | Pre-Decon Donning Kit |
Description
Decontamination Kit, Includes (20) Drying Towels, (20) Emergency Warming Blankets, (20) Shoe Covers, (20) Small Hair Brushes, (20) Youth Blue Privacy Gowns, Product Type Pre-Decon Donning Kit, Decon Garment Size Youth, Package Quantity 20
Reviews of Dqe #HMDONBXY
Explore more
- DQE HazMat Personal Protection Kit, L/XL HM4038-XL
- DQE On-Scene Protective Kit, L HM311L
- DQE HazMat Personal Protection Kit HM4038-3XL
- DQE On-Scene Protective Kit, XL HM311XL
- DQE HazMat Personal Protection Kit, 4XL HM4038 - 4X
- DQE On-Scene Protective Kit, 4XL HM311XXXXL
- FIRST AID First Aid 6007 Triangular Sling-Bandage; 40 in. x 40 in. x 56 in.; 2 Safety Pins-1 Bandage-Box 6007
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person 54549
- WABASH VALLEY FARMS Wabash Valley Farms BV1204 Blue Viper Disappearing Dye - 4 Pack BV1204
- ZORO SELECT First Aid Kits and Refills 54776-021
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 10 Person 740010
- Dqe First Aid Kits