Dqe
Privacy Screen, 1 Panel, Blue
- Zoro #: G9217530
- Mfr #: MC5032
Tap to zoom
Hover or click to zoom
$200.95
- Overall Width: 62 1/2 in
- Item: Privacy Screen
- Screen Material: Vinyl PVC Fabric
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $200.95
Dqe #MC5032 Specifications
- Zoro #: G9217530
- Mfr #: MC5032
- Overall Width: 62 1/2 in
- Item: Privacy Screen
- Screen Material: Vinyl PVC Fabric
- Overall Height: 66 in
- Number of Panels: 1
- Frame Material: PVC
- Screen Color: Blue
- Product Type: Privacy Screen
- Country of Origin (subject to change): United States
Description
Privacy Screen, Number of Panels 1, Screen Color Blue, Screen Material Vinyl PVC Fabric, Overall Height 66 in, Frame Material PVC, Overall Width 62 1/2 in