20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Powder Beer Clean Manual Brush, PK100

BEER CLEAN| Zoro #: G0583484| Mfr #: 990221

$34.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583484 Mfr #: 990221
Color: WHITEForm: Powder
Size: 0.50 oz.Container Type: Pouch
Item: Beer Clean Manual BrushRTU Yield per Container: 1:768
Fragrance: UnscentedCountry of Origin (subject to change): United States

Product Description

Beer Clean Manual Brush, Form Powder, Size 0.50 oz., Container Type Pouch, Fragrance Unscented, Color White, RTU Yield per Container 1:768, Package Quantity 100
Save 15%. Sign up for Z-mail.