Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Calibration Gas Cylinder, 103L

  • Zoro #: G4825277
  • Mfr #: 4597058
$254.00
  • Accuracy: Varies By Batch
  • Calibration Certificate: Yes
  • Background Gas: Air
See full product details
This item ships free.

Draeger #4597058 Specifications

  • Zoro #: G4825277
  • Mfr #: 4597058
Accuracy: Varies By Batch Calibration Certificate: Yes
Background Gas: Air Cylinder Material: Steel
Max. Pressure: 1,000 psi Cylinder Capacity: 103 L
Cylinder Dia.: 3 1/2 in Item: Calibration Gas
Gas Name: Propane Connection Size: 5/8 in-18 UNF
Cylinder Height: 13 1/2 in For Use With: Bump Test Stations, Gas Detection Instruments
Gas Mixture: C3H8 50%LEL 6D Air Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Gas, Gas Name Propane, Gas Mixture C3H8 50 PercentLEL 6D Air, Background Gas Air, Cylinder Capacity 103 L, Cylinder Material Steel, For Use With Bump Test Stations, Gas Detection Instruments, Connection Size 5/8 in-18 UNF, Max. Pressure 1,000 psi, Cylinder Dia. 3 1/2 in, Cylinder Height 13 1/2 in, Accuracy Varies By Batch, Calibration Certificate Yes

Restrictions and Compliance

Hazardous material

Reviews of Draeger #4597058