Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Calibration Gas Cylinder, 58L

  • Zoro #: G4825934
  • Mfr #: 4594946
$410.00
  • Gas Name: Hydrogen Sulfide, Methane, Oxygen
  • Connection Size: 5/8 in-18 UNF
  • Cylinder Capacity: 58 L
See full product details
This item ships free.

Draeger #4594946 Specifications

  • Zoro #: G4825934
  • Mfr #: 4594946
Gas Name: Hydrogen Sulfide, Methane, Oxygen Connection Size: 5/8 in-18 UNF
Cylinder Capacity: 58 L Cylinder Dia.: 3 1/2 in
Cylinder Height: 15 in Accuracy: Varies By Batch
Cylinder Material: Aluminum Max. Pressure: 500 psi
Gas Mixture: 50%LEL CH4 25 ppm H2S 17%O2 Calibration Certificate: Yes
Item: Calibration Gas For Use With: Bump Test Stations, Gas Detection Instruments
Background Gas: Air Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Gas, Gas Name Hydrogen Sulfide, Methane, Oxygen, Gas Mixture 50 PercentLEL CH4 25 ppm H2S 17 PercentO2, Background Gas Air, Cylinder Capacity 58 L, Cylinder Material Aluminum, For Use With Bump Test Stations, Gas Detection Instruments, Connection Size 5/8 in-18 UNF, Max. Pressure 500 psi, Cylinder Dia. 3 1/2 in, Cylinder Height 15 in, Accuracy Varies By Batch, Calibration Certificate Yes

Restrictions and Compliance

Hazardous material

Reviews of Draeger #4594946