Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Calibration Gas Cylinder, 58L

  • Zoro #: G4827596
  • Mfr #: 4594960
$264.98
  • Max. Pressure: 500 psi
  • Cylinder Material: Aluminum
  • Gas Mixture: H2S 10 ppm IN N2
See full product details
This item ships free.

Draeger #4594960 Specifications

  • Zoro #: G4827596
  • Mfr #: 4594960
Max. Pressure: 500 psi Cylinder Material: Aluminum
Gas Mixture: H2S 10 ppm IN N2 Cylinder Dia.: 3 1/2 in
Cylinder Capacity: 58 L Gas Name: Hydrogen Sulfide
Cylinder Height: 15 in Connection Size: 5/8 in-18 UNF
Item: Calibration Gas Background Gas: Nitrogen
Accuracy: Varies By Batch Calibration Certificate: Yes
For Use With: Bump Test Stations, Gas Detection Instruments Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Gas, Gas Name Hydrogen Sulfide, Gas Mixture H2S 10 ppm IN N2, Background Gas Nitrogen, Cylinder Capacity 58 L, Cylinder Material Aluminum, For Use With Bump Test Stations, Gas Detection Instruments, Connection Size 5/8 in-18 UNF, Max. Pressure 500 psi, Cylinder Dia. 3 1/2 in, Cylinder Height 15 in, Accuracy Varies By Batch, Calibration Certificate Yes

Restrictions and Compliance

Hazardous material

Reviews of Draeger #4594960