Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Comprssd Air BreathingApparatus, LDV, Case

DRAEGER | Zoro #: G9358614 | Mfr #: 4046193

$2,120.00 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Draeger #4046193 Specifications

Zoro #: G9358614 Manufacturer #: 4046193
PSI: 2216 Cylinder Material: Aluminum
Item: Compressed Air Breathing Apparatus Duration: 30 min.
Includes: Backplate, Mask, Cylinder, LDV, Case Headgear Included: Full Face Mask
Country of Origin (subject to change): United States

Description

A SCBA (self-contained breathing apparatus) respirator is a special type of supplied-air respirator that gives the user an independent air supply from a pressurized tank on the user’s back. Here are some important details for Draeger Compressed Air Breathing Apparatus. Includes: Backplate, Mask, Cylinder, LDV, Case, Cylinder Material: Aluminum.

Restrictions and Compliance

Hazardous material

Reviews of Draeger #4046193