Dramm
Brass Shut-Off Valve for Watering Handles
Mfr # 73300
Zoro # G902682936
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.3
- Height 1.8
- Width 1.2
- Rod Dia. 0.55
Explore More Products
- HYDRORAIN Tee, 1 in. Tube, 150 psi 08672
- HYDRORAIN Adapter, 1 in. Tube x 1 in. MPT, 150 psi 08678
- HYDRORAIN Tee, 3/4 in. Tube x 1/2 in. FPT, 150 psi 07772
- HYDRORAIN Elbow, 1/2 in. Tube x 1/2 in. FPT, 150 psi 06547
- BULLY TOOLS Water Key, 12", Steel T-Style Handle 99205
- SURTEK ClickIn Hose Adapter Set 34 130383
- HYDRORAIN Coupling, 1 in. Tube, 150 psi 08676
- ZORO SELECT Compression Tee, 1/2 In, FNPT, Brass 4NDT3
- KENYON Sprinkler Key, 54" 85483
- KENYON Sprinkler Key, 30" 85482
- UNDERHILL Cv075H High Flow Solid Brass Control Valve 3/4-Inch Hose Thread CV075H
- Dramm Sprinkler Valves & Hose Swivels