Dramm
ColorStorm Reinforced Water Hose, 50 Feet Length x 5/8 Inch Diameter
Mfr # 17003
Zoro # G502683111
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 9
- Hose Length 12.1
- Hose Color Yellow
- Width (In.) 12.1
- Height 5.4
Explore More Products
- DRAMM ColorStorm Reinforced Water Hose, 75 Feet Length x 58 Inch Diameter 17203
- DRAMM ColorStorm Tree Soaker Watering Hose, 100 Psi, 10 Feet 17062
- DRAMM ColorStorm Reinforced Water Hose, 100 Feet Length x 3/4 Inch Diameter 17313
- DRAMM ColorStorm Blue Reinforced Water Hose, 50'L x 5/8 dia. 17005
- DRAMM ColorStorm Red Reinforced Water Hose, 50'L x 5/8 dia. 17001
- DRAMM ColorStorm Reinforced Water Hose, 75 Feet Length x 3/4 Inch Diameter 17213
- DRAMM Dramm 7005528 One Touch Twist Adjustable Adjustable Metal Hose Nozzle 7005528
- DRAMM GARDEN HOSE 5/8X25' ASST 10-17100
- DRAMM ColorStorm Green Reinforced Water Hose, 50'L x 5/8 dia. 17004
- AQUA JOE 50-Foot x 5/8-Inch Hybrid FLEX Professional-Grade Hose AJPGH50-PRO
- SEACHOICE 25' Expandable Hose 79701
- Dramm Garden Hoses