AC Flexible Current Probe, 300A

DRANETZ |Zoro #: G1898775|Mfr #: DB101CT

$3,168.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1898775 Mfr #: DB101CT
Includes: (3) Mfr. No DRANFLEX3000XLB24 Current Probes, (1) ISOFLEX-MHXL Power Supply, (1) RR/PS/4A CableConnector Type: Dranetz Hypertronics Connector
Amps AC: 300Jaw Capacity: 24" (610mm)
Manufacturers Warranty Length: 1 yr.Item: AC Flexible Current Probe
Country of Origin (subject to change): United Kingdom

Product Description

Current Probe Kit, For Use With G1270577, 2TB85, G2231652, 2TB87, G2798862, Number of Pieces 7, Includes (3) 2TB95 Current Probes, (3) 2TE19 Adaptor Cables, (1) 2TE22 Four Port Power Supply

Product Reviews

Save 15% when you sign up for Z-mail.