BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Phase Power Adaptor

DRANETZ| Zoro #: G1103785| Mfr #: PPA-PP1R/115

$894.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. DBPX108, DBPG106, DBPV500, DBPV10, DBPVFLEX and 1CBV1Item: Phase Power AdaptorIncludes: Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103785 Mfr #: PPA-PP1R/115
For Use With: Mfr. No. DBPX108, DBPG106, DBPV500, DBPV10, DBPVFLEX and 1CBV1Item: Phase Power Adaptor
Includes: InstructionsFeatures: Allows A User to Connect The Power Supply of The Power Analyzers to A Measurement Phase Up to 600VAC, Eliminates The Need for A Dedicated 120VAC Outlet
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): United States

Description

Phase Power Adaptor, Includes Instructions, For Use With Mfr. No. DBPX108, DBPG106, DBPV500, DBPV10, DBPVFLEX and 1CBV1, Features Allows A User to Connect The Power Supply of The Power Analyzers to A Measurement Phase Up to 600VAC, Eliminates The Need for A Dedicated 120VAC Outlet, Manufacturers Warranty Length 1 yr.

Reviews