KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Analyzer/Datalogger, 1 to 3000A

DRANETZ| Zoro #: G1539946| Mfr #: DBEPFLEX3K-4

$3995.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Calibration Frequency: 45 to 65 Hz
Kit Current Capability: 1 to 3000A
Display: Color LCD Touch Screen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539946 Mfr #: DBEPFLEX3K-4
Calibration Frequency: 45 to 65 HzKit Current Capability: 1 to 3000A
Display: Color LCD Touch ScreenDisplay Resolution: 320 x 240
Max. VA: 100TVACurrent Accuracy: +/-0.1% + Current Transducer Accuracy
Peak Capture: YesMax. Watts: 100TW
Storage: Up to 32 GBPhase: 3
Sampling Rate: 256 Per CycleSafety Rating: CAT III 600V
Max. AC Voltage: 600Calibration Certificate: NIST
Data Logging: YesManufacturers Warranty Length: 1 yr.
Current Channels: 4Item: Power Analyzer/Datalogger
Includes: (1) 1 to 3000A (3) Headed Flex Current Probe, (1) (Mfr. No. DRANFLEX3K24) 1 to 3000A Flex Current Probe, Voltage Leads and Clips, Battery and Power Supply, EPRW Report Writer Software, 4GB Memory Card, Soft Carry Case and InstructionsVoltage Channels: 4
Voltage Accuracy: +/-0.1%Max. DC Voltage: 600V
Harmonic Capture Range: 63rdPower Factor: 0 to 1
AC Response: True RMSCountry of Origin (subject to change): United States

Description

Power Analyzer/Datalogger, 3 Phase, 100TW Max. Watts, Kit Current Capability 1 to 3000A, 4 Current Channels, 600 Max. AC Voltage, 4 Voltage Channels, Calibration Frequency 45 to 65 Hz, True RMS AC Response, Display Color LCD Touch Screen, Safety Rating CAT III 600V, Data Logging Yes, Calibration Certificate NIST

Reviews